Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.2490 In., 6 Flute, HSS
Mfr # 11V431
Zoro # G4123883
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2490 in - 0.2490
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V431
- Zoro # G4123883
- UPC # 190735381021
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2490 in - 0.2490 |
Flute Length | 1 1/2 in |
Reamer Size | 15/64 in |
Overall Length | 6 in |
Size- Decimal | 0.2490" (0.2490) |
Shank Size | 0.2490" |
Shank Dia. | 15/64 in |
Size | 0.2490" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- DRILL AMERICA .0615 HSS Straight Shank Chucking Reamer (DWRR.0615)
- Zoro Select Reamers