Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.2490 In, 6 Flute, Cobalt
Mfr # 1435-0.249
Zoro # G5993145
original price:
$32.79
7% off
new price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2490 in - 0.2490
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.249
- Zoro # G5993145
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.2490 in - 0.2490 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size | 0.2490" |
Reamer Size | 15/64 in |
Shank Size | 0.2490" |
Dimension Type | Decimal inch |
Size- Decimal | 0.2490" (0.2490) |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- KIPP Star Grip, Similar To DIN 6336, D=M06X30, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X30)
- VAUGHAN Double Edged Pull Saw, 10 In, Graduated (56930)
- SLICE Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10514)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, Cobalt (1433-0.0938)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Chucking Reamer, 0.1240 In, 4 Flute, Cobalt (1433-0.124)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, X, 6 Flute, Cobalt (1435-0.397)
- Zoro Select Cobalt Chucking Reamers