Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.2490 In, 6 Flute, Cobalt
Mfr # 1433-0.249
Zoro # G5945624
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2490 in - 0.2490
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.249
- Zoro # G5945624
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.2490 in - 0.2490 |
Flute Length | 1 1/2 in |
Shank Dia. | 15/64 in |
Size | 0.2490" |
Shank Size | 0.2490" |
Overall Length | 6 in |
Dimension Type | Decimal inch |
Reamer Size | 15/64 in |
Size- Decimal | 0.2490" (0.2490) |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Radius Cable Roller for 30"-36" Tray (9536RR)
- MAKITA 7" Polisher (9237C)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- ZORO SELECT Chucking Reamer, #38, 4 Flute, Cobalt (1433-0.1015)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, R, 6 Flute, Cobalt (1435-0.339)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- Zoro Select Reamers