Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2485In, 4 Flute, Carbide
Mfr # 500-0002485
Zoro # G7919965
product price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2485 in - 0.2485
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002485
- Zoro # G7919965
- UPC # 888226106252
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2485 in - 0.2485 |
Flute Length | 1 in |
Overall Length | 3 in |
Large End Dia. | 0.2485" |
Reamer Size | 15/64 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2485" |
Size- Decimal | 0.2485" (0.2485) |
Dimension Type | Decimal inch |
Size | 0.2485" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility 7" Straight (18426)
- GREY PNEUMATIC 3/8F X 1/4M ADAPTOR (1128A)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11A)
- NEWPORT FASTENERS 5/64" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (616582-100)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Zoro Select Carbide Chucking Reamers