Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.2480In, 4 Flute, Carbide
Mfr # 500-0002480
Zoro # G7890084
product price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2480 in - 0.2480
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002480
- Zoro # G7890084
- UPC # 666787072922
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.2480 in - 0.2480 |
Flute Length | 1 in |
Large End Dia. | 0.2480" |
Overall Length | 3 in |
Reamer Size | 15/64 in |
Dimension Type | Dowel Pin |
Size- Decimal | 0.2480" (0.2480) |
Shank Dia. | 15/64 in |
Size | 0.2480" |
Shank Size | 0.2480" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BD 3-5/8""18T 3PK (1991565)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- CLEVELAND Chucking Reamer w/Straight Shank (C25094)
- M.A. FORD .1910 No 11 Reamer (27219100)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- M.A. FORD .0195 Reamer (27201950)
- Zoro Select Chucking Reamers