Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2455In, 4 Flute, Carbide
Mfr # 500-0002455
Zoro # G8354981
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2455 in - 0.2455
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002455
- Zoro # G8354981
- UPC # 888226111355
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2455 in - 0.2455 |
Flute Length | 1 in |
Shank Size | 0.2455" |
Dimension Type | Decimal inch |
Large End Dia. | 0.2455" |
Shank Dia. | 15/64 in |
Reamer Size | 15/64 in |
Size | 0.2455" |
Overall Length | 3 in |
Size- Decimal | 0.2455" (0.2455) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA INDEXABLE CUTTING TOOLS MTFNL 123B External Turning Toolholder (145761)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- GREENFIELD THREADING 10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT (173025)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Zoro Select Reamers