Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2440In, 4 Flute, Carbide
Mfr # 500-0002440
Zoro # G7909343
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2440 in - 0.2440
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002440
- Zoro # G7909343
- UPC # 888226111324
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2440 in - 0.2440 |
Flute Length | 1 in |
Size- Decimal | 0.2440" (0.2440) |
Shank Dia. | 15/64 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Size | 0.2440" |
Large End Dia. | 0.2440" |
Reamer Size | 15/64 in |
Shank Size | 0.2440" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- Zoro Select Carbide Chucking Reamers