Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2415In, 4 Flute, Carbide
Mfr # 500-0002415
Zoro # G8430274
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2415 in - 0.2415
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002415
- Zoro # G8430274
- UPC # 888226111287
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2415 in - 0.2415 |
Flute Length | 1 in |
Overall Length | 3 in |
Shank Size | 0.2415" |
Reamer Size | 15/64 in |
Large End Dia. | 0.2415" |
Shank Dia. | 15/64 in |
Size | 0.2415" |
Dimension Type | Decimal inch |
Size- Decimal | 0.2415" (0.2415) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- CENTURY DRILL & TOOL Pilot Drill, 1/4 in., 4-1/4 in. L (05306)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- IRWIN Bit Forstner 2-1/8 Irwin (1966939)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Zoro Select Reamers