Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2405In, 4 Flute, Carbide
Mfr # 500-0002405
Zoro # G7961353
$49.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2405 in - 0.2405
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002405
- Zoro # G7961353
- UPC # 888226111263
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2405 in - 0.2405 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Large End Dia. | 0.2405" |
Shank Dia. | 15/64 in |
Shank Size | 0.2405" |
Size | 0.2405" |
Reamer Size | 15/64 in |
Size- Decimal | 0.2405" (0.2405) |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 21/64 (C13193)
- STEELMAN Air Blow Gun with Rubber Tip (98969)
- RIDGID Pin, Heel Jaw 10 Wrench (31625)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Zoro Select Carbide Chucking Reamers