Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2370In, 4 Flute, Carbide
Mfr # 500-0002370
Zoro # G8049946
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2370 in - 0.2370
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002370
- Zoro # G8049946
- UPC # 888226111201
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2370 in - 0.2370 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Large End Dia. | 0.2370" |
Reamer Size | 15/64 in |
Size | 0.2370" |
Overall Length | 3 in |
Shank Dia. | 15/64 in |
Size- Decimal | 0.2370" (0.2370) |
Shank Size | 0.2370" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK8)
- BLACK & DECKER Brush (A27343)
- SIMONDS Warding File, Second/Dbl., 8inL, Nat. (73483000)
- POWERBUILT 7Pc 3/8" Drive Universal Socket Set with Tray (642054)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Zoro Select Reamers