Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2365In, 4 Flute, Carbide
Mfr # 500-0002365
Zoro # G8456926
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2365 in - 0.2365
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002365
- Zoro # G8456926
- UPC # 888226111195
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2365 in - 0.2365 |
Flute Length | 1 in |
Shank Dia. | 15/64 in |
Size | 0.2365" |
Reamer Size | 15/64 in |
Large End Dia. | 0.2365" |
Overall Length | 3 in |
Size- Decimal | 0.2365" (0.2365) |
Dimension Type | Decimal inch |
Shank Size | 0.2365" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9087)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS (DC401-06)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Zoro Select Carbide Chucking Reamers