Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2360In, 4 Flute, Carbide
Mfr # 500-0002360
Zoro # G8294973
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2360 in - 0.2360
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002360
- Zoro # G8294973
- UPC # 888226111188
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2360 in - 0.2360 |
Flute Length | 1 in |
Reamer Size | 15/64 in |
Size- Decimal | 0.2360" (0.2360) |
Overall Length | 3 in |
Shank Dia. | 15/64 in |
Large End Dia. | 0.2360" |
Size | 0.2360" |
Shank Size | 0.2360" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Zoro Select Reamers