Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2350In, 4 Flute, Carbide
Mfr # 500-0002350
Zoro # G7904364
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2350 in - 0.2350
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002350
- Zoro # G7904364
- UPC # 888226111164
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2350 in - 0.2350 |
Flute Length | 1 in |
Size- Decimal | 0.2350" (0.2350) |
Shank Dia. | 15/64 in |
Large End Dia. | 0.2350" |
Size | 0.2350" |
Dimension Type | Decimal inch |
Shank Size | 0.2350" |
Reamer Size | 15/64 in |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M12 x 50mm Steel External Thread, 92mm Handle Diameter (TH-426)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Zoro Select Reamers