Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2335In, 4 Flute, Carbide
Mfr # 500-0002335
Zoro # G8387136
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2335 in - 0.2335
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002335
- Zoro # G8387136
- UPC # 888226111140
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2335 in - 0.2335 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Shank Size | 0.2335" |
Size | 0.2335" |
Overall Length | 3 in |
Large End Dia. | 0.2335" |
Shank Dia. | 7/32 in |
Size- Decimal | 0.2335" (0.2335) |
Reamer Size | 7/32 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- METABO Guard Ergo 6" (316035720)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Zoro Select Carbide Chucking Reamers