Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2330In, 4 Flute, Carbide
Mfr # 500-0002330
Zoro # G8297615
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2330 in - 0.2330
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002330
- Zoro # G8297615
- UPC # 888226111133
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2330 in - 0.2330 |
Flute Length | 1 in |
Size | 0.2330" |
Large End Dia. | 0.2330" |
Shank Dia. | 7/32 in |
Shank Size | 0.2330" |
Overall Length | 3 in |
Dimension Type | Decimal inch |
Reamer Size | 7/32 in |
Size- Decimal | 0.2330" (0.2330) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #78 Cobalt Jobber Length Drill Bit (DWDCO78)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Zoro Select Reamers