Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2325In, 4 Flute, Carbide
Mfr # 500-0002325
Zoro # G8131277
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2325 in - 0.2325
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002325
- Zoro # G8131277
- UPC # 888226111126
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2325 in - 0.2325 |
Flute Length | 1 in |
Size | 0.2325" |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Reamer Size | 7/32 in |
Size- Decimal | 0.2325" (0.2325) |
Large End Dia. | 0.2325" |
Shank Size | 0.2325" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- HOUGEN 1-5/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18242)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Zoro Select Carbide Chucking Reamers