Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2320In, 4 Flute, Carbide
Mfr # 500-0002320
Zoro # G8250103
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2320 in - 0.2320
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002320
- Zoro # G8250103
- UPC # 888226111119
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2320 in - 0.2320 |
Flute Length | 1 in |
Size | 0.2320" |
Reamer Size | 7/32 in |
Shank Size | 0.2320" |
Size- Decimal | 0.2320" (0.2320) |
Large End Dia. | 0.2320" |
Shank Dia. | 7/32 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated 7/16 T Handle Hex Driver (02744)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Zoro Select Carbide Chucking Reamers