Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2315In, 4 Flute, Carbide
Mfr # 500-0002315
Zoro # G8472746
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2315 in - 0.2315
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002315
- Zoro # G8472746
- UPC # 888226111102
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2315 in - 0.2315 |
Flute Length | 1 in |
Reamer Size | 7/32 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2315" (0.2315) |
Shank Size | 0.2315" |
Shank Dia. | 7/32 in |
Overall Length | 3 in |
Large End Dia. | 0.2315" |
Size | 0.2315" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- WESTWARD Three Square File, 4 In, 63/64 TPI (12F785)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- Zoro Select Carbide Chucking Reamers