Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2290In, 4 Flute, Carbide
Mfr # 500-0002290
Zoro # G7841075
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2290 in - 0.2290
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002290
- Zoro # G7841075
- UPC # 888226111058
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2290 in - 0.2290 |
Flute Length | 1 in |
Size- Decimal | 0.2290" (0.2290) |
Large End Dia. | 0.2290" |
Size | 0.2290" |
Shank Dia. | 7/32 in |
Shank Size | 0.2290" |
Reamer Size | 7/32 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- BON TOOL Bon 21-271 Brick Spacing Tape 16 Foot (21-271)
- MAYHEW 150 Line 1/8-Inch Long Pin Punch (15081)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Zoro Select Carbide Chucking Reamers