Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2285In, 4 Flute, Carbide
Mfr # 500-0002285
Zoro # G8072933
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2285 in - 0.2285
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002285
- Zoro # G8072933
- UPC # 888226111041
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2285 in - 0.2285 |
Flute Length | 1 in |
Size- Decimal | 0.2285" (0.2285) |
Large End Dia. | 0.2285" |
Overall Length | 3 in |
Reamer Size | 7/32 in |
Size | 0.2285" |
Dimension Type | Decimal inch |
Shank Dia. | 7/32 in |
Shank Size | 0.2285" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- BURNDY Type W Crimping Die, Purple (W28VT)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK5 (723051-A-5)
- PROTO 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (J848HD)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Zoro Select Reamers