Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2260In, 4 Flute, Carbide
Mfr # 500-0002260
Zoro # G8252097
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2260 in - 0.2260
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002260
- Zoro # G8252097
- UPC # 888226111003
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2260 in - 0.2260 |
Flute Length | 1 in |
Large End Dia. | 0.2260" |
Shank Size | 0.2260" |
Overall Length | 3 in |
Size- Decimal | 0.2260" (0.2260) |
Shank Dia. | 7/32 in |
Dimension Type | Decimal inch |
Size | 0.2260" |
Reamer Size | 7/32 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420-TT)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- VEGA Vega 32pc Standard Driver Bit Set, Tamper, Gunmetal Grey, S2 Modified Steel (V32-1TP-SET)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Zoro Select Reamers