Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2255In, 4 Flute, Carbide
Mfr # 500-0002255
Zoro # G8051215
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2255 in - 0.2255
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002255
- Zoro # G8051215
- UPC # 888226110990
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2255 in - 0.2255 |
Flute Length | 1 in |
Reamer Size | 7/32 in |
Overall Length | 3 in |
Size- Decimal | 0.2255" (0.2255) |
Shank Dia. | 7/32 in |
Large End Dia. | 0.2255" |
Size | 0.2255" |
Dimension Type | Decimal inch |
Shank Size | 0.2255" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Pro Pole Sander Pole (TP04030)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- MILWAUKEE TOOL 11/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6905)
- BETA Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (051000601)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Zoro Select Carbide Chucking Reamers