Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2245In, 4 Flute, Carbide
Mfr # 500-0002245
Zoro # G8106095
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2245 in - 0.2245
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002245
- Zoro # G8106095
- UPC # 888226110976
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2245 in - 0.2245 |
Flute Length | 1 in |
Size | 0.2245" |
Large End Dia. | 0.2245" |
Reamer Size | 7/32 in |
Overall Length | 3 in |
Shank Size | 0.2245" |
Size- Decimal | 0.2245" (0.2245) |
Shank Dia. | 7/32 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- LINK 6MM HSS Se 6.1 X 13.49 Drill 12.70 X 50.79 Body 7.93 X 15.87 Shank (70-L3-382)
- AMMCO Rake Bits W/Carb Inserts (940435)
- HANSON 25 Piece Hex Head Multi-Spline Extractor Set (53227)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Zoro Select Reamers