Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2230In, 4 Flute, Carbide
Mfr # 500-0002230
Zoro # G8208496
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2230 in - 0.2230
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002230
- Zoro # G8208496
- UPC # 888226110945
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2230 in - 0.2230 |
Flute Length | 1 in |
Large End Dia. | 0.2230" |
Shank Dia. | 7/32 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Reamer Size | 7/32 in |
Shank Size | 0.2230" |
Size- Decimal | 0.2230" (0.2230) |
Size | 0.2230" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHM Drill Chuck Key S10, Replaces 228695 (68006)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- HHIP 8 Piece 9/16-1" X 16ths Radius Gage Set (4901-0041)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Zoro Select Reamers