Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2220In, 4 Flute, Carbide
Mfr # 500-0002220
Zoro # G8001996
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2220 in - 0.2220
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002220
- Zoro # G8001996
- UPC # 888226110921
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2220 in - 0.2220 |
Flute Length | 1 in |
Size- Decimal | 0.2220" (0.2220) |
Size | 0.2220" |
Large End Dia. | 0.2220" |
Dimension Type | Decimal inch |
Reamer Size | 7/32 in |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Shank Size | 0.2220" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Deck Scraper, Stiff, 2", Beryllium Copper (23X826)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 16"x4 (CF279)
- KRAFT TOOL Chrome No Burn Pool Trowel, 12" x 3-1/2 (CF491)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Zoro Select Carbide Chucking Reamers