Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2215In, 4 Flute, Carbide
Mfr # 500-0002215
Zoro # G8361087
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2215 in - 0.2215
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002215
- Zoro # G8361087
- UPC # 888226110914
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2215 in - 0.2215 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Shank Size | 0.2215" |
Reamer Size | 7/32 in |
Overall Length | 3 in |
Large End Dia. | 0.2215" |
Shank Dia. | 7/32 in |
Size- Decimal | 0.2215" (0.2215) |
Size | 0.2215" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- LENOX 18 TPI Reciprocating Saw Blades, 50 PK (22754OSB818R)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 180)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- Zoro Select Reamers