Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2195In, 4 Flute, Carbide
Mfr # 500-0002195
Zoro # G8298342
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2195 in - 0.2195
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002195
- Zoro # G8298342
- UPC # 888226110884
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2195 in - 0.2195 |
Flute Length | 1 in |
Size- Decimal | 0.2195" (0.2195) |
Dimension Type | Decimal inch |
Shank Size | 0.2195" |
Large End Dia. | 0.2195" |
Size | 0.2195" |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Reamer Size | 7/32 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- MITUTOYO Arm Holder (900306)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 SBA)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Zoro Select Carbide Chucking Reamers