Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2180In, 4 Flute, Carbide
Mfr # 500-0002180
Zoro # G8352127
$46.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2180 in - 0.2180
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002180
- Zoro # G8352127
- UPC # 888226110853
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2180 in - 0.2180 |
Flute Length | 1 in |
Shank Dia. | 13/64 in |
Shank Size | 0.2180" |
Overall Length | 3 in |
Large End Dia. | 0.2180" |
Dimension Type | Decimal inch |
Reamer Size | 13/64 in |
Size | 0.2180" |
Size- Decimal | 0.2180" (0.2180) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" x 1/4" Universal QUIK-LOK Extension (48-28-1000)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x10IN (50580)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK5 (723051-A-5)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Zoro Select Reamers