Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2175In, 4 Flute, Carbide
Mfr # 500-0002175
Zoro # G8419774
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2175 in - 0.2175
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002175
- Zoro # G8419774
- UPC # 888226110846
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2175 in - 0.2175 |
Flute Length | 1 in |
Large End Dia. | 0.2175" |
Size | 0.2175" |
Reamer Size | 13/64 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Size- Decimal | 0.2175" (0.2175) |
Shank Size | 0.2175" |
Shank Dia. | 13/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Zoro Select Carbide Chucking Reamers