Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2170In, 4 Flute, Carbide
Mfr # 500-0002170
Zoro # G8050287
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2170 in - 0.2170
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002170
- Zoro # G8050287
- UPC # 888226110839
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2170 in - 0.2170 |
Flute Length | 1 in |
Large End Dia. | 0.2170" |
Reamer Size | 13/64 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Shank Dia. | 13/64 in |
Size | 0.2170" |
Size- Decimal | 0.2170" (0.2170) |
Shank Size | 0.2170" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP29/64)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 4" FRACTNL HEX DRVR (GP1247H)
- YELLOW JACKET Sporlan Valve Wrench, Steel, Chrome Finish (60617)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Zoro Select Reamers