Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2160In, 4 Flute, Carbide
Mfr # 500-0002160
Zoro # G7908923
$46.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2160 in - 0.2160
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002160
- Zoro # G7908923
- UPC # 888226110822
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2160 in - 0.2160 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Shank Size | 0.2160" |
Size | 0.2160" |
Reamer Size | 13/64 in |
Size- Decimal | 0.2160" (0.2160) |
Shank Dia. | 13/64 in |
Overall Length | 3 in |
Large End Dia. | 0.2160" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- MASTERCOOL Die 3/8 (71097-16)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Zoro Select Reamers