Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2155In, 4 Flute, Carbide
Mfr # 500-0002155
Zoro # G7818876
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2155 in - 0.2155
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002155
- Zoro # G7818876
- UPC # 888226110815
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2155 in - 0.2155 |
Flute Length | 1 in |
Reamer Size | 13/64 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2155" (0.2155) |
Size | 0.2155" |
Overall Length | 3 in |
Shank Dia. | 13/64 in |
Large End Dia. | 0.2155" |
Shank Size | 0.2155" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NIBBLER 16 GA HD (CP835)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- HOUGEN-OGURA 75004PR Electro-Hydraulic Hole Puncher-120V (0754102)
- JAMESON Duct Hunter Accessory Kit for 7/16" Rod (13-716-AK)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Zoro Select Reamers