Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2150In, 4 Flute, Carbide
Mfr # 500-0002150
Zoro # G8054794
$46.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2150 in - 0.2150
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0002150
- Zoro # G8054794
- UPC # 888226110808
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2150 in - 0.2150 |
Flute Length | 1 in |
Size- Decimal | 0.2150" (0.2150) |
Dimension Type | Decimal inch |
Shank Dia. | 13/64 in |
Size | 0.2150" |
Shank Size | 0.2150" |
Overall Length | 3 in |
Reamer Size | 13/64 in |
Large End Dia. | 0.2150" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blade, 7 1/4 in, 24 Teeth (DWAW71424)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-02.5MM)
- STORM Caliper Jaw Kit for Drum/Rotor (3K300-00)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Zoro Select Reamers