Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2145In, 4 Flute, Carbide
Mfr # 500-0002145
Zoro # G8451685
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2145 in - 0.2145
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002145
- Zoro # G8451685
- UPC # 888226110792
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2145 in - 0.2145 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Large End Dia. | 0.2145" |
Reamer Size | 13/64 in |
Shank Dia. | 13/64 in |
Shank Size | 0.2145" |
Size- Decimal | 0.2145" (0.2145) |
Overall Length | 3 in |
Size | 0.2145" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- HOUGEN 30MM X 50MM 12,000-Series Annular Cutter (12430)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Zoro Select Carbide Chucking Reamers