Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2140In, 4 Flute, Carbide
Mfr # 500-0002140
Zoro # G7802733
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2140 in - 0.2140
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002140
- Zoro # G7802733
- UPC # 888226110600
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2140 in - 0.2140 |
Flute Length | 1 in |
Size | 0.2140" |
Reamer Size | 13/64 in |
Shank Size | 0.2140" |
Large End Dia. | 0.2140" |
Size- Decimal | 0.2140" (0.2140) |
Shank Dia. | 13/64 in |
Dimension Type | Decimal inch |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91213)
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Zoro Select Carbide Chucking Reamers