Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2135In, 4 Flute, Carbide
Mfr # 500-0002135
Zoro # G7907821
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2135 in - 0.2135
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002135
- Zoro # G7907821
- UPC # 888226110594
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2135 in - 0.2135 |
Flute Length | 1 in |
Large End Dia. | 0.2135" |
Size- Decimal | 0.2135" (0.2135) |
Overall Length | 3 in |
Size | 0.2135" |
Shank Dia. | 13/64 in |
Dimension Type | Decimal inch |
Shank Size | 0.2135" |
Reamer Size | 13/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- RAZOR-BACK Sledgehammer, No. 8, 34" Fiberglass Handle (3113000)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2" Drive, 24" (KTI-23081)
- WESTWARD Arbor, Carbon Steel (29VU95)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Zoro Select Carbide Chucking Reamers