Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2120In, 4 Flute, Carbide
Mfr # 500-0002120
Zoro # G8122581
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2120 in - 0.2120
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002120
- Zoro # G8122581
- UPC # 888226110570
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2120 in - 0.2120 |
Flute Length | 1 in |
Overall Length | 3 in |
Shank Size | 0.2120" |
Dimension Type | Decimal inch |
Reamer Size | 13/64 in |
Size | 0.2120" |
Size- Decimal | 0.2120" (0.2120) |
Shank Dia. | 13/64 in |
Large End Dia. | 0.2120" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- LISLE HEX KEY LONG ARM SET (LI42500)
- J.W. WINCO Zinc Die-Cast Adjustable Lever with Push Button and Steel Components 3/8-16 x 1.26 Stud 2.48"L (6T32CR2K/C2)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X15)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Zoro Select Carbide Chucking Reamers