Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2035In, 4 Flute, Carbide
Mfr # 500-0002035
Zoro # G8296416
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2035 in - 0.2035
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002035
- Zoro # G8296416
- UPC # 888226110433
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2035 in - 0.2035 |
Flute Length | 1 in |
Large End Dia. | 0.2035" |
Shank Size | 0.2035" |
Overall Length | 3 in |
Shank Dia. | 13/64 in |
Size | 0.2035" |
Size- Decimal | 0.2035" (0.2035) |
Dimension Type | Decimal inch |
Reamer Size | 13/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Zoro Select Carbide Chucking Reamers