Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.1985In, 4 Flute, Carbide
Mfr # 500-0001985
Zoro # G8203203
original price:
$69.45
34% off
new price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1985 in - 0.1985
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0001985
- Zoro # G8203203
- UPC # 888226110358
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.1985 in - 0.1985 |
Flute Length | 1 in |
Size | 0.1985" |
Size- Decimal | 0.1985" (0.1985) |
Reamer Size | 3/16 in |
Shank Dia. | 3/16 in |
Shank Size | 0.1985" |
Large End Dia. | 0.1985" |
Overall Length | 3 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- AMPCO SAFETY TOOLS 1/4" Drive Socket Set SAE 12 Pieces 3/16 in to 9/16 in , Beryllium Copper Alloy Plated (W-160)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Zoro Select Carbide Chucking Reamers