Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.1930In, 4 Flute, Carbide
Mfr # 500-0001930
Zoro # G8311037
product price: $45.66
/ea
$45.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1930 in - 0.1930
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0001930
- Zoro # G8311037
- UPC # 888226103824
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.1930 in - 0.1930 |
Flute Length | 1 in |
Dimension Type | Decimal inch |
Size | 0.1930" |
Size- Decimal | 0.1930" (0.1930) |
Overall Length | 3 in |
Reamer Size | 3/16 in |
Shank Dia. | 3/16 in |
Shank Size | 0.1930" |
Large End Dia. | 0.1930" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Hammershot Tool .22Calb (00022)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Zoro Select Reamers