Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.1870In, 4 Flute, Carbide
Mfr # 500-0001870
Zoro # G8273982
product price: $41.32
/ea
$41.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1870 in - 0.1870
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0001870
- Zoro # G8273982
- UPC # 888226102810
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.1870 in - 0.1870 |
Flute Length | 7/8 in |
Shank Dia. | 11/64 in |
Overall Length | 2 3/4 in |
Size | 0.1870" |
Large End Dia. | 0.1870" |
Dimension Type | Dowel Pin |
Reamer Size | 11/64 in |
Size- Decimal | 0.1870" (0.1870) |
Shank Size | 0.1870" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3", Nickel Aluminum Bronze (S-30)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Overall Length: 5" (DWDP3/8)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- M.A. FORD .0905 Reamer (27209050)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- M.A. FORD .2165 Reamer (27221651)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- M.A. FORD .1910 No 11 Reamer (27219100)
- Zoro Select Reamers