Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.1260 In., 4 Flute, HSS
Mfr # 435-0.126
Zoro # G6023035
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.1260 in - 0.1260
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.126
- Zoro # G6023035
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1260 in - 0.1260 |
Flute Length | 7/8 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.1260" (0.1260) |
Reamer Size | 1/8 in |
Size | 0.1260" |
Shank Dia. | 7/64 in |
Shank Size | 0.1190" |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Slotted Keystone, 6", 11" MAXXPRO PLUS (9T 63013)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- HHIP 1/2" Shank Combo Edge & Center Finder (4401-0041)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- Zoro Select High Speed Steel Chucking Reamers