Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.1260 In., 4 Flute, HSS
Mfr # 11V416
Zoro # G4051214
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1260 in - 0.1260
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V416
- Zoro # G4051214
- UPC # 190735380871
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1260 in - 0.1260 |
Flute Length | 7/8 in |
Shank Dia. | 1/8 in |
Size- Decimal | 0.1260" (0.1260) |
Size | 0.1260" |
Overall Length | 3 1/2 in |
Shank Size | 0.1260" |
Reamer Size | 1/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- RIDGID Switch, 1215 (58597)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (435-0.126)
- Zoro Select High Speed Steel Chucking Reamers