Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.1240 In., 4 Flute, HSS
Mfr # 435L-0.124
Zoro # G6035915
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1240 in - 0.1240
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435L-0.124
- Zoro # G6035915
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1240 in - 0.1240 |
Flute Length | 7/8 in |
Size- Decimal | 0.1240" (0.1240) |
Dimension Type | Decimal inch |
Shank Dia. | 7/64 in |
Reamer Size | 7/64 in |
Shank Size | 0.1190" |
Size | 0.1240" |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- ILC Replacement For DEWALT DC385 BATTERY (DC385 BATTERY:)
- GREENLEE Jab Saw, 6 In Blade, Soft Grip Handle (301A)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- Zoro Select High Speed Steel Chucking Reamers