Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.1240 In., 4 Flute, HSS
Mfr # 435-0.124
Zoro # G6030692
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1240 in - 0.1240
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435-0.124
- Zoro # G6030692
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1240 in - 0.1240 |
Flute Length | 7/8 in |
Dimension Type | Decimal inch |
Reamer Size | 7/64 in |
Size- Decimal | 0.1240" (0.1240) |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Shank Size | 0.1190" |
Size | 0.1240" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Hi Viz, ft./Tenths, 6" (ML1810)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ECLIPSE All-Hard Hacksaw Blade 32TPI 12X1/2X.025 (AE47K)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- ZORO SELECT Chucking Reamer, K, 6 Flute, HSS (11V451)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- DRILL AMERICA .0920 HSS Straight Shank Chucking Reamer (DWRR.0920)
- Zoro Select High Speed Steel Chucking Reamers