Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.0940In, 4 Flute, Carbide
Mfr # 500-0000940
Zoro # G8140824
$27.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.0940 in - 0.0940
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0000940
- Zoro # G8140824
- UPC # 888226108997
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.0940 in - 0.0940 |
Flute Length | 1/2 in |
Large End Dia. | 0.0940" |
Size- Decimal | 0.0940" (0.0940) |
Shank Size | 0.0940" |
Overall Length | 2 in |
Shank Dia. | 3/32 in |
Reamer Size | 3/32 in |
Dimension Type | Decimal inch |
Size | 0.0940" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J6910HF)
- KO-KEN Renewal Kit 3725ZS 3726Z 3726ZS 72teeth (3725RK-2)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Zoro Select Reamers