Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.0933" dia. Shank
Mfr # 500-0000933
Zoro # G1982243
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0933 in - 0.0933
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0000933
- Zoro # G1982243
- UPC # 888226077071
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.0933 in - 0.0933 |
Flute Length | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 5/64 in |
Reamer Size | 5/64 in |
Cutting Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Item | Chucking Reamer |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material Applications | Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel |
Series | 500 |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, N1, N3, N4, O, P |
Spiral Direction | Right Hand |
Chamfer Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Reamer Application | Through Hole |
Number of Flutes | 4 |
Decimal Equivalent | 0.0933 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/64 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- LEVEL 5 TOOLS Multitool 9-in-1, Carbon Steel Blade (5-200)
- MELIN TOOL CO Countersink, Cobalt, 1F, 100 deg., 1/4" dia. (HSP1-1/4-100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- WALTER Machine reamers F1342-10.9 (F1342-10.9)
- VERSADRIVE HMT Stakit ETOP4 Impact Reamer Set 1/2-1-1/16'' 10pc + 1/2'' Adapter (501040-SET10)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- M.A. FORD No M Reamer (27229500)
- UNIBOR CAR REAMER SET (CRK13)
- Zoro Select Reamers