Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.0345In, 4 Flute, Carbide
Mfr # 500-0000345
Zoro # G8349047
product price: $28.07
/ea
$28.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.0345 in - 0.0345
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0000345
- Zoro # G8349047
- UPC # 888226107969
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.0345 in - 0.0345 |
Flute Length | 1/4 in |
Shank Size | 0.0345" |
Large End Dia. | 0.0345" |
Dimension Type | Decimal inch |
Shank Dia. | 1/32 in |
Size- Decimal | 0.0345" (0.0345) |
Overall Length | 1 1/2 in |
Reamer Size | 1/32 in |
Size | 0.0345" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade (48-62-4030)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- Zoro Select Reamers