Shop All Automotive Body Clips
Zoro Select
Chrysler Door Trim Panel Asst, 115 Pc
Mfr # 8118
Zoro # G3666537
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 115
- Number of different sizes 6
- Material Nylon
- System of Measurement Metric
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8118
- Zoro # G3666537
- UPC # 841213022010
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Details
Item | Chrysler Door Trim Panel Assortment |
Number of Pieces | 115 |
Material | Nylon |
System of Measurement | Metric |
Application | Automotive |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Made in North America | Yes |
Includes | (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (15) White Nylon Door Trim Panel Retainer 9mm Hole Size 16mm Head Diameter CHRYLSER # 5023111AA, (20) Gray & White Nylon Door Panel Retainer 9.5mm Hole Size 15mm Head Diameter CHRYLSER # 6505759AA, (20) Yellow & White Nylon Door Panel Retainer 9.5mm Hole Size 15mm Head 14mm Stem CHRYLSER # 6505918-AA, (25) White Nylon Door Panel Nuts 9mm Hole Size 19mm Head Diameter CHRYLSER # 6506655AA, (25) White Nylon Door Trim Panel Retainer 13mm Top Hd dia 23mm Flange Diameter, (25) White Nylon Door Trim Panel Retainer 7mm Hole Size 13mm Head 15mm Stem CHRYLSER # 6504014, Cover Chrylser Cars & Trucks |
Description
Chrysler Door Trim Panel Assortment, Number of Pieces 115, Number of Sizes 6, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Bilge Pump, Automatic Operation, 12V, 1.8A (25SA)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881047)
- BAJA DESIGNS ONX6/S8/XL (PRO & SPORT) HARNESS-2 LIGHT MAX 150 WATTS (640115)
- HELLA Bulb H11 12V 55W Pgj19-2 T4 Sb Light Bulb, H11Sb (H11SB)
- ZORO SELECT Ford Hood Prop & Rod End Asst, 100 Pc (8168)
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc (8133)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- ZORO SELECT Import Door Lock Rod End Clip, 860 Pc (8633)
- ZORO SELECT Wire Routing Clip Asst, 54 Pc (8140)
- ZORO SELECT Moulding Clip Assortment, 154 Pc (8173)
- AUVECO TOYOTA PUSH-TYPE RETAINER, 6PK (18873)
- Zoro Select Automotive Body Clips