Shop All Binders
Zoro Select
Chromium Ring Binder, 2 Rings, PK10
Mfr # 316-P42-A31
Zoro # G7777981
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Rings 2
- Material Metal
- Number of Pockets 0
- Color Family - Binders Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 316-P42-A31
- Zoro # G7777981
- Country of Origin Germany
- Category Binders
Dimensions
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Color | Silver |
Number of Rings | 2 |
Material | Metal |
Number of Pockets | 0 |
Color Family - Binders | Silver |
Ring Type | Round |
Binders -Item | 2-Ring Binder |
Specific Material | Chrome |
Basic Material - Binders | Metal |
Cover Type | Plain |
Sheet Capacity | 400 |
Item | Ring Binder |
Features - Binders | (2) Rings |
Ring Type - Binders | Round |
Sheet Capacity - Binders | 400 |
Description
Color Family - Binders Silver, 2-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders (2) Rings, Basic Material - Binders Metal, Specific Material Chrome, Color Silver, Number of Rings 2, Item Ring Binder, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- AMPAD 4 x 6" White Scratch Pad Notebook, Pk12 (21-731)
- ZORO SELECT Aluminum Ring Binder, 2 Rings (311-P46-O06-A143)
- ZORO SELECT Detectable Ring Binder Clipboard, 12-1/2" W, 9" H (300-O06-P01-A138)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- C.H. HANSON C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag (337-1078B)
- AVERY Binder, Extrawide, EZD Ring, 1", White (01318)
- UNIVERSAL Deluxe Round Ring Vinyl View Binder, 1-1/2in Capacity, Light Blue (UNV20723***)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- Zoro Select Binders